Un-used North Star Flake Ice Maker, Model M10SS00

Un-used North Star Flake Ice Maker, Model M10SS00

Un-used North Star Flake Ice Maker. Model: M10SS00. S/N: 1064. Nat'l Bd: 1366. 304 Stainless steel construction. Capacity: 4.7 tons/day at -25 °F evaporator temperature and 60 °F water supply temperature. Refrigerant: Freon 22. MAWP @ 300 °F: 150 psi. MDMT @ 150 psi: -20 °F. Head thickness: 0.75 in. Shell thickness: 0.25 in. Coastline Refrigerant Receiver Tank, MAWP @ 650 °F: 150 psi, MDMT @ 150 psi: -20 °F. Leeson Motor, 1/3 hp, 1140 rpm, 208-230/460 V, 0.8 amps, 60 Hz, 3 phase. Electra Dresser Motor Drive, 50 ratio, 22.8 rpm (final). Makes ice from fresh water, seawater or other liquids. Stainless steel water path components make the unit approved for use in USDA-inspected meat and poultry plants and for other food processing applications. Inlets: (1) 1/2 in. dia. pipe (water), (1) 1-1/2 in. dia. Pipe (media). Outlets: (1) 3/4 in. dia. pipe (media), (1) 2-1/2 in. dia. Pipe (waste water), (1) 18 in. dia. discharge. Overall dimensions: 48 in. L x 38 in. W x 48 in. H. (ACN290).
Product Details
  • Stock No: LYNT003.
  • Manufacturer: North Star Ice
  • Model: M10SS00
  • Serial Number: 1064
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-used North Star Flake Ice Maker, Model M10SS00
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed