Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP

Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP

Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor. Model: P21G4801A. ID: P21G4801-2. Explosion proof. Motor specifications: 10 hp, 3510 rpm, 230/460 V, 23.4/11.7 amps, 60 Hz, 3 phase. Frame X215T. Enclosure: TEFC. Type: P. Nema design: B. Code: G. Insulation class: B. UL Listed No: XBU933897. Class I Group D. Class II Groups F & G. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 15-1/2 in. W x 14 in. H.
Product Details
  • Stock No: RPAG1086.2
  • Manufacturer: Reliance
  • Model: P21G4801A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Reliance Electric E-Master Duty Master Energy Efficient A-C Motor-10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed