Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP

Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP

Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP. Model: 1SU44003. S/N: 01GN053255 V 004 UY. Indoor use. Input: 380/460 Vac, 6.4 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 5.3 amps. Overall dimensions: 8-1/2 in. L x 6-1/2 in. W x 12 in. H.

Product Details
  • Stock No: RPCN006.2
  • Manufacturer: Reliance
  • Model: 1SU44003
  • Serial Number: 01GN053255 V 004 UY
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 380/460 Vac, 6.4 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 5.3 amps.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 6.5
  • Height (Inches): 12
Additional Product Details
Un-Used Reliance Electric SP500 Easy Clean Plus Variable Frequency Inverter- 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed