Un-Used Reliance Electric XEX Motor- 3 HP

Un-Used Reliance Electric XEX Motor- 3 HP

Un-Used Reliance Electric XEX Motor- 3 HP. Model: P18G0534F. ID: P18G0534 LBCV MF. Explosion Proof. Motor specifications: 3 hp, 1755 rpm, 230/460 V, 7.60/3.80 amps, 60 Hz, 3 phase. Frame: L 182T. Enclosure: TEFC. Code: K. Insulation class: F. UL Listed No: S BT251365. Class I Group: DXX. Class II Group EFG. Operating temperature code: T3C. Shaft diameter: 1-1/8 in. Overall dimensions: 17-1/2 in. L x 15 in. W x 13 in. H.
Product Details
  • Stock No: RPAG1085.2
  • Manufacturer: Reliance
  • Model: P18G0534F
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Reliance Electric XEX Motor- 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed