Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Ton

Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Ton

2000 Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Tons. Model ATW – 207C. S/N: T002096. This unit was installed but never commissioned at Global Crossing / WorldCom’s headquarters building near Boston, Massachusetts. For Freon 22 it is rated at 827 tons with a 74°F wet bulb and 105 °F condensing. For ammonia it is rated at 587 tons with a 74°F wet bulb and 95°F condensing. As a fluid cooler it is rated for 383 gpm with a 74°F wet bulb and 95°F entering temperature and 85°F leaving temperature. The galvanized coils feature both extended surface coils and Therma-Pak®, elliptical coils. For many of the cooler months the extended surface coils can be used for dry operation. Cost new was just less than $150,000 each.
Product Details
  • Stock No: JDWW002.
  • Manufacturer: Evapco
  • Model: ATW – 207C
  • Serial Number: T002096
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed