Un-Used Stainless Steel Pall Filter

Un-Used Stainless Steel Pall Filter

Un-Used Stainless Steel Pall Filter. Overall Dimensions: 8 in. L x 6 in. W x 19 in. H.

Product Details
  • Stock No: SFF013
  • Manufacturer: Pall
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 16
  • Height (Inches): 19
Additional Product Details
Un-Used Stainless Steel Pall Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed