Un-used Wilden Double Diaphragm Pump

Un-used Wilden Double Diaphragm Pump

Un-used Wilden Diaphragm Pump. Model: M8/ST/TF/TF/ST. S/N: 119164. Flow rate: 163 gpm. Maximum operating pressure: 125 psi. Maximum suction lift capability: 21 ft. (dry lift). Maximum solids handled: 1/4 in. dia. Pump inlet/outlet: 2 in. threaded (female). Overall dimensions: 16 in. L x 14 in. W x 27 in. H. (ACN30)

Product Details
  • Stock No: SSPN062.7
  • Manufacturer: Wilden
  • Model: M8/ST/TF/TF/ST
  • Serial Number: 119164
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Un-used Wilden Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed