Union Tankworks North Star Ice Maker

Union Tankworks North Star Ice Maker

Union Tankworks North Star Ice Maker. Model M-60.75, S/N 3933. National Board Number 1353. 150 psi @ 300°F -50°F @ -7.56 psi USC - 66. Overall dimensions 80 in. W x 104 in. L x 88 in. H.

Product Details
  • Stock No: LCNM009.
  • Manufacturer: North Star Ice
  • Model: M-60.75
  • Serial Number: 3933
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Union Tankworks North Star Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed