United States Steel Corp. Horizontal Ammonia Receiver Tank - 2009 Gallons

United States Steel Corp. Horizontal Ammonia Receiver Tank - 2009 Gallons

United States Steel Corp. Horizontal Ammonia Receiver Tank. Listed capacity: 2009 gallons. Tank dimensions: 4 ft. dia. x 24 ft. L. MAWP 250 psig @ 650°F. (1) 1-3/4 in. top hand valve, (1) 3 in. Henry Technologies hand valve, (2) 1-1/2 in. Hansen Technologies pressure relief valves. Inlet / outlets:(2) 1 in., (2) 1-1/2 in., bottom drain 1 in. hand valve. Overall dimensions: 24 ft. 2 in. L x 4 ft. W x 6 ft. 7 in. H.
Product Details
  • Stock No: SCJC518.15
  • Manufacturer: United States Steel Corp.
  • Serial Number: 120590
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
United States Steel Corp. Horizontal Ammonia Receiver Tank - 2009 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed