Universal Dynamics Portable Auto Mini-Hopper Dryer

Universal Dynamics Portable Auto Mini-Hopper Dryer

Universal Dynamics Portable Auto Mini-Dryer. Approximate drying capacity: 150 lbs. per hour using pellets of 1600 micron size( .0625 inches, 1/16 in., mesh size: 11). Porosity of material and humidity can alter required drying times. Tank diameter: 27 in. Tank height: 42-1/2 in. Propeller diameter: 18-1/2 in. EG & G Rotron blower, 1 and 0.56 hp, 3 phase. Power supply 460 V, 3 phase. Connected load with solid cone hopper: Model: MSC-600. This package includes many premium accessories to include: a built in conveyor system – QMCVCL (quick material change vacuum closed loop) system which automatically and continuously feeds product through the machine. Inlets/outlets: (2) 2.5 in. Also supplied with stand. Overall dimensions: 3 ft. 4 in. L x 4 ft. 4 in. W x 9 ft. 3 in. H.(ACN237).

Product Details
  • Stock No: ABRG001.35
  • Manufacturer: Universal Dynamics
  • Model: UDC-100
  • Serial Number: 179438.01-0299
Dryer Details
  • Dryer Type: Hopper Dryer
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 52
  • Height (Inches): 111
  • ACN: 237
Additional Product Details
  • Year of Manufacture: 2000
Universal Dynamics Portable Auto Mini-Hopper Dryer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed