Universal Industries Vertical Bucket Elevator

Universal Industries Vertical Bucket Elevator

1990 Universal International, Inc. / Universal Industries Vertical Bucket Elevator. Model: U1-630. Capacity of free flowing material @ 75% Bucket fill: 630 ft3/h. Bucket spacing: 4 ½ in. Buckets size: 6 in. x 4 in. Belt Speed: 270 fpm. Belt width: 6 ½ in. Baldor Electric motor, 1-½ hp, 1740 rpm, 230/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Dodge torque arm speed reducer, ratio: 25.54. Final rpm: 68. U1 series bucket elevators applications include hot, abrasive, heavy, corrosive, hygroscopic and wet materials, and also features an exclusive “easy dump” design. Inlet: (1) 8 in. W x 1 ft. 1 ½ in. H port, (1) 7 ½ in. W x 11 ½ in. H port. (1) 3-½ in. side access port. Outlets: (1) 8 in. W x 9 in. H port. Overall dimensions: 4 ft. 9 in. L x 1 ft. W x 18 ft. 9 in. H.(H16)(ACN55).

Product Details
  • Stock No: MRSP125
  • Manufacturer: Universal International, Inc.
  • Model: U1-630
  • Serial Number: 59705
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 6.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 4.2/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 12
  • Height (Inches): 225
  • ACN: 55
Additional Product Details
  • Year of Manufacture: 1990
Universal Industries Vertical Bucket Elevator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed