Universal International, Inc. / Universal Industries Vertical Bucket Elevator

Universal International, Inc. / Universal Industries Vertical Bucket Elevator

1992 Universal International, Inc. / Universal Industries Vertical Bucket Elevator. Model: U2-800. Capacity of free flowing material @ 85% Bucket fill: 800 ft3/h. Bucket spacing: 5 in. Bucket size: 7 in. L x 4 ½ in. W x 4 in. Deep. Infeed: 8 in². Discharge: 10 in². Belt speed: 168 FPM. Belt width: 8 in. Baldor electric motor, 1 hp, 1725 rpm, 208-230/460 V, 5.8 – 5/2.5 amps, 60 Hz, 3 phase. Dodge torque arm speed reducer, ratio: 15.35. Final rpm: 112. U2 series bucket elevators applications include hot, abrasive, heavy, corrosive, hygroscopic and wet materials, and also features an exclusive “easy dump” design. (1) access 10 in W x 6 in. H. access door. Inlet: (1) 8 in. W x 8 in. H port, (1) 4 in. dia. side access port. Outlets: (2) 8 in. dia. port. Overall dimensions: 5 ft. 5 in. L x 2 ft. 9 in. W x 18 ft. 6 in. H.(H16)(ACN92).

Product Details
  • Stock No: MRSP124
  • Manufacturer: Universal International, Inc.
  • Model: U2-800
  • Serial Number: 74060-3
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.8-5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 33
  • Height (Inches): 222
  • ACN: 92
Additional Product Details
  • Year of Manufacture: 1992
Universal International, Inc. / Universal Industries Vertical Bucket Elevator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed