Universal Silencer Vacuum Pump Separator- 50 Gallon

Universal Silencer Vacuum Pump Separator- 50 Gallon

Universal Silencer Vacuum Pump Separator- 50 Gallon. Model: UVS-6. S/N: 17769A-92-3. Inlets: (1) 6-1/2 in. dia. flange. Outlets: (1) 6-1/2 in. dia. flange, (1) 1-1/2 in. dia. S-Line. Overall dimensions: 37 in. L x 24 in. W x 75 in. H.

Product Details
  • Stock No: KGE-27371B.
  • Manufacturer: Universal
  • Model: UVS-6
  • Serial Number: 17769A-92-3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 24
  • Height (Inches): 75
Additional Product Details
Universal Silencer Vacuum Pump Separator- 50 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed