Universal Wipe-on Label Applicator

Universal Wipe-on Label Applicator

Universal Wipe-on Label Applicator with Adjustable Stand. Model: L15. S/N 2268LWE. Electric: 120 VAC= +/-10%. Heavy duty clutch brake, variable speed, photoelectric label sensing, optional start and stop delay. Speed: Up to 1200" Per Min, web width: up to 6.5 in., label roll capacity: up to 12 in. OD. Dimensions: 19.5 in. W x 21 in. D x 22.5 in. H.
Product Details
  • Stock No: JJJA008.
  • Manufacturer: Universal
  • Model: L15
  • Serial Number: 2268LWE
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Universal Wipe-on Label Applicator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed