Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 255 Ton

Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 255 Ton

Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser. Model: F1463-P. Capacity ratings: As a fluid cooler it is rated for 763 gpm with a 73°F wet bulb temperature and respective 95°F and 85°F entering and leaving temperatures. As an evaporative condenser it is rated at approximately 255 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures, or 173 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. (3) centrifugal fans, Baldor motors: 40 hp, 1775 rpm 230/460V, 60 Hz,3 phase. Includes BAC centrifugal pump model: 300523 with 5 hp motor. Roberts mechanical float assembly with 8 in. float ball for water level control. (2) 1 ft. 10 in. dia. access doors. Inlets / Outlets: (2) 6 in. suction ports, (2) 6 in. ports, (1) 2 in. MNPT make-up port, (1) 2 in. MNPT drain port, (1) 3 in. MNPT overflow port. Overall dimensions: 20 ft. 11 in. L x 8 ft. 1 in. W x 13 ft. 6 ½ in. H.(ACN1027)(BJ)(BI).

Product Details
  • Stock No: ADSP201
  • Manufacturer: BAC
  • Model: F1463-P
  • Serial Number: U12674702MAD
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser - 255 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed