Unused 2002 Buffalo Pumps Can-O-Matic II Ammonia Pump

Unused 2002 Buffalo Pumps Can-O-Matic II Ammonia Pump

Unused 2002 Buffalo Pumps Can-O-Matic II Ammonia Pump. Model: HCR Can-O-Matic II. Size: 3x2x13. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 13 in. Motor: 10 hp. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. L x 2 ft. W x 2 ft. H.(ACN76a).

Product Details
  • Stock No: DNBA021a
  • Manufacturer: Buffalo Pumps
  • Model: HCR Can-O-Matic II
  • Serial Number: 02441284-001
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2002 Buffalo Pumps Can-O-Matic II Ammonia Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed