Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Ton

Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Ton

Unused 2007 Evapco Closed Circuit Cooling Tower. Model: ATW 672-5M. Serial No: 7-315810. Nominal Tonnage: 1,775 Ton (887.5 Tons per cell). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 3,600 gpm. Shipping weight: 90,180 lbs (heaviest section: 19,490 lbs). Overall dimensions: 24 ft. 1-1/8 in. W x 28 ft. 1-3/4 in. L x 17 ft. 9-3/4 in. H. (ACN4800).
Click here to see a video of the equipment
Product Details
  • Stock No: MGEK287.325
  • Manufacturer: Evapco
  • Model: ATW 672-5M
  • Serial Number: 7-315810
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2007 Evapco Closed Circuit Cooling Tower - 1,775 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed