Unused 2007 Evapco Evaporative Condenser Tower - 2569 Ton

Unused 2007 Evapco Evaporative Condenser Tower - 2569 Ton

Unused 2007 Evapco Evaporative Condenser Tower – 2569 Tons. This unit if used as a refrigerant condenser would be model eco-ATC-2569-1g (nameplate model number: ATW 672-5M). Serial Numbers: 7-315810 and 7-315811 . Nominal tonnage rating with R-507: 2569 TR. Rating with R-717 Ammonia: 1822 TR with standard conditions (96.3F condensing, 20F suction, 78F wetbulb). Coil test pressure 400 PSIG. (4) coil/fan sections. (4) 30 hp fan motors. (2) basins, galvanized. (4) 5 hp pumps, 1800 gpm. Shipping weight: 106,640 lbs (heaviest section: 23,550 lbs). Overall dimensions: 11 ft. 10 in. W x 28 ft. 2 in. L x 16 ft. 11 in H. Two complete units available (ACN4800).
Click here to see a video of the equipment
Product Details
  • Stock No: MGEK287D
  • Manufacturer: Evapco
  • Model: eco-ATC-2569-1g
  • Serial Number: 7-315810, 7-315811
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2007 Evapco Evaporative Condenser Tower - 2569 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed