Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

Surplus Unused 2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley progRam Industriesmable controller. Model: VSG1801. Sales Order: SO57571-366, Serial Number: 4128, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 12-03-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)
Product Details
  • Stock No: NTSD03
  • Manufacturer: Vilter
  • Model: VSG1801
  • Serial Number: 4128
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed