Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP

Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP

Surplus Unused 2007 Vilter VSSG Single Screw Compressor Package with 800 HP drive motor and Allen-Bradley progRam Industriesmable controller. Model: VSSG451VVRGHNECST. Sales Order: SO57571 370, Date: 12-03-07. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 1050 PSIG Oil Separator, Indelac, Henry Technologies, and Insultec components. Reliance Electric Duty Master A-C Motor: 800 HP, 3582 RPM, 460V, 865 Amps, 3-phase, 32AG40S Frame, Code G, 100 S.F., CONT Duty, TEFC Enclosure. Overall dimensions: 14 ft. 4 in. L x 6 ft. 6 in W x 7 ft. 11 in H. (ACN2850)
Product Details
  • Stock No: NTSD04
  • Manufacturer: Vilter
  • Model: VSSG451VVRGHNECST
  • Serial Number: SO57571 370
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed