Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

2010 Marley / SPX NC Series Cooling Tower – 974 Tons. Model: NC8411. Serial: NC10021430-A1 / 0921302. Nominal capacity: 974 nominal tons with a temperature change from 95F to 85F with 78F wetbulb, 3GPM/ton. 18,137 lbs shipping weight. Overall dimensions: 12 ft. W x 22 ft. 5 in.” L x 18 ft. 10 in. H (ACN965).

Product Details
  • Stock No: GAMP002.114
  • Manufacturer: Marley
  • Model: NC8411
  • Serial Number: NC10021430-A1 / 0921302
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed