Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

2010 Marley / SPX NC Series Cooling Tower – 974 Tons. Model: NC8411GF-10. Serial: NC10021430-A2. Nominal capacity: 974 nominal tons with a temperature change from 95ºF to 85ºF with 78ºF wetbulb, 3GPM/ton. 18,137 lbs shipping weight. Overall dimensions: 12 ft. W x 22 ft. 5 in. L x 18 ft. 10 in. H. (ACN965).


Click here to see a video of the equipment
Product Details
  • Stock No: GAMP008.235
  • Manufacturer: Marley
  • Model: NC8411GF-10
  • Serial Number: NC10021430-A2
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed