Unused 2011 Phillips Refrigeration Compressor Protection System

Unused 2011 Phillips Refrigeration Compressor Protection System

Unused Phillips Compressor Protection System. Carbon Steel holding tank certified by H. A. Phillips & Co. Nat’l Bd.: 12756. INT MAWP: 300 PSI at 450F. RES MDMT -46F at 300 PSI. Secondary MDMT -50F at 280 PSI. EXT MAWP 15 PSI at 450V. S/N: W1016-2. Year Built: 2011. Design Features: liquid carry-over protection for compressors, avoids liquid buildup at the suction accumulator, skid mounted with control panel. Overall dimensions: 4 ft. L x 3 ft. 10 in. W x 6 ft. 2 in. T.(ACN103)

Product Details
  • Stock No: HGPM059.12a
  • Manufacturer: Phillips
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused 2011 Phillips Refrigeration Compressor Protection System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed