Unused Allen-Bradley Micro Control Panel for Screw Compressor

Unused Allen-Bradley Micro Control Panel for Screw Compressor

Vilter Control Panel: SO: 57276, Drawing: 525 0044, 120V, 1-phase. Allen-Bradley Panelview Plus 1000: Cat: 2711P-T10C4D1, Ser A, Made in USA. Panelview Plus Logic Module: Cat 2711P-RP1, Ser F, 24 VDC. Panelview Plus 1000 Color Touch Display Module: Cat 2711P-RDT10C, Ser B. UL Listed Enclosed Industrial Control Panel No. BL-558787. Condition: unused, originally installed on a Vilter screw compressor that was installed but never run. Quantity available: 1.

Product Details
  • Stock No: NTSD01M-02
  • Manufacturer: Allen-Bradley
  • Model: Panel View Plus 1000
  • Serial Number: 57276
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Previously Used With: Previously installed ona Vilter screw compressor that was installed but never ran.
Unused Allen-Bradley Micro Control Panel for Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed