Unused BAC / Frick XLP2 Evaporative Condener - 476.5 Ton

Unused BAC / Frick XLP2 Evaporative Condener - 476.5 Ton

(1/2) Unused Frick Forced Draft Counter-flow Evaporative Condenser. Model: XLP2-1224-1114. Serial No: U110077004. BAC Crossover Model: VCA-1075A. Please note that half of this tower has been sold already (one top section, one bottom section remaining), divide the following ratings by two: Nominal Capacity: 11,440 MBH, 953 Tons with R-22 refrigerant (/ 2 = 476.5 TR) based on 95º F condensing temperature with an entering wet bulb of 76.90º F. Tonnage Rating using ammonia refrigerant: 762 TR (/ 2 = 381 TR). Fan HP: 40 ( / 2 = 20HP). Airflow Rate: 134,600 CFM. Pump Motor: 5 HP. Shipping Weight: 42,590 lbs (/ 2 = 22,760 lbs), 17,340 lbs heaviest section. Overall dimensions: fan sections: 13 ft. 2 in. L x 11 ft. 10 in. W x 10 ft. H (each), coil sections: 14 ft. L x 11 ft. 11 in. W x 8 ft. H (each).(ACN1203a)
Click here to see a video of the equipment
Product Details
  • Stock No: HGPM042.150
  • Manufacturer: BAC
  • Model: XLP2-1224-1144
  • Serial Number: U110077004
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused BAC / Frick XLP2 Evaporative Condener - 476.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed