Unused Baldor Electric Motor - 30 HP

Unused Baldor Electric Motor - 30 HP

Unused Baldor Motor. 30 HP, 1760 RPM, 230/460V,72/36 amps, Frame: 286TC, 60 Hz, 3 phase. Service factor: 1.15, code: H, des: B. Rating 40 degrees C, ambient conditions and continuous operation. Enclosure: TEFC.(H10)(ACN21).
Product Details
  • Stock No: HDDG408.8
  • Manufacturer: Baldor
  • Serial Number: C0407150032
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Baldor Electric Motor - 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed