Unused Baldor Reliance Industrial Motor - 125 HP

Unused Baldor Reliance Industrial Motor - 125 HP

Unused Baldor Reliance Industrial Motor – 125 HP, 460V, 146A, 1775 RPM, 405T Frame, 60 Hz, 3-phase, S.F. 1.15, Code G, Design B, Class B. Enclosure: OPSB. Cat.: M2559T-4. S/N: C0810230125. Spec: 44E057W110H1. (ACN62)
Product Details
  • Stock No: AFTN05
  • Manufacturer: Baldor
  • Model: M2559T-4
  • Serial Number: C0810230125
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Baldor Reliance Industrial Motor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed