Unused Baldor Super-E Industrial Motor - 125 HP

Unused Baldor Super-E Industrial Motor - 125 HP

Unused Baldor Super-E Industrial Motor – 125 HP, 460V, 143A, 1775 RPM, Frame 405T, 60 Hz, 3-phase, S.F. 1.15. Code G, Design B, Class F. Enclosure Type: OPSB (open slotted band). Catalog Number: EM2559T-4. Spec: 44E057W047G1. (ACN62).
Product Details
  • Stock No: AFTN06
  • Manufacturer: Baldor
  • Model: EM2559T-4
  • Serial Number: Z0404140238
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Baldor Super-E Industrial Motor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed