Unused Cornell 1.5CBH Refrigerant Pump - 7.5 HP

Unused Cornell 1.5CBH Refrigerant Pump - 7.5 HP

(1) Unused Cornell Pump Co. Refrigerant Pumps. Portland Oregon USA. Model: 1.5CBH-CC. Serial 183504. Impeller size: 13. Year: 2013. SAJ468A-A00. Minimum temp: -65F. Suitable for ammonia use. One has a Baldor motor and one has a TECO Westinghouse motor. Baldor Reliance Motor: 7.5 HP, 230/460V, 20.4/10.2 amps, 1760 RPM, 213TCZ Frame, 3-phase, 60 Hz (also rated for 5 HP 190/380V, 50 Hz). TECO Westinghouse Motor: 7.5 HP, 208-230/460V, 17.8/8.9 amps, 1760 RPM, Frame 213TCZ, 3-phase, 60 Hz (also rated for 50 Hz). Quantity available: 1. (ACN63)
Product Details
  • Stock No: CRVS03B
  • Manufacturer: Cornell
  • Model: 1.5CBH-CC
  • Serial Number: 183504
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cornell 1.5CBH Refrigerant Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed