Unused Cornell 2CB Refrigerant Pump - 3 HP

Unused Cornell 2CB Refrigerant Pump - 3 HP

(1) Unused Cornell Pump Co. Refrigerant Pump. Portland Oregon USA. Model: 2CB-CC. Serial 173337. Impeller size: 9.25. Year: 2011. TC03799. Minimum temp: -65F. Suitable for ammonia use. Baldor Industrial Motor: 3 HP, 230/460V, 8.2/4.1 amps, 1750 RPM, Frame 184CZ, 3-phase, 60 Hz (also rated for 2 HP, 190/380V, 50 Hz). Quantity available: 1. (ACN38)
Product Details
  • Stock No: CRVS03D
  • Manufacturer: Cornell
  • Model: 2-CB-CC
  • Serial Number: 173337
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cornell 2CB Refrigerant Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed