Unused Cutler-Hammer AF91AG0 Adjustable Frequency Drive - 3 HP

Unused Cutler-Hammer AF91AG0 Adjustable Frequency Drive - 3 HP

Unused Cutler-Hammer AF91AG0 Adjustable Frequency Drive. Model: AF91AG0 C003D. Style: G1003CGODA. Mfg. no. 012FT1925100114. 3 HP. Input: 380-480V, 7 amps, 50/60Hz, 3 phase. Output: 380-480V, 5.5 amps, 1-360Hz, 3 phase. Overall dimensions: 5-1/2 in. L x 6-1/2 in. W x 7 in. H.(ACN2a).

Product Details
  • Stock No: MBNC011.2-01
  • Manufacturer: Cutler-Hammer
  • Model: AF91AG0 C003D
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 380-480V, 7 amps, 50/60Hz, 3 phase. Output: 380-480V, 5.5 amps, 1-360Hz, 3 phase.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 5.5
  • Width (Inches): 6.5
  • Height (Inches): 7
  • ACN: 2a
Additional Product Details
Unused Cutler-Hammer AF91AG0 Adjustable Frequency Drive - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed