Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 2 HP

Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 2 HP

Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive. Model: AF93AG0C002D. Serial No: 81204022. Nominal HP: 2. Input: 380-480V, 3.7 amp rms, 50/60 Hz, 3 phase Output: 12-460V, 1.7-180Hz, 3 phase. 3.4 amps rms. Enclosure type: NEMA 1. Overall dimensions: L 5-1/4 in. L x 6-1/2 in. W x 8 in. H.(ACN2a).

Product Details
  • Stock No: MBNC014.a
  • Manufacturer: Cutler-Hammer
  • Model: AF93AG0C002D
  • Serial Number: 81204022
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 2 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed