Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 3 HP

Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 3 HP

Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive. Model: AF93AG. Serial No: 080709018. Category no. 0C003D. 3 nominal HP. Input: 380-480V, 50/60 Hz. 5.3 amp rms. Output: 12-460V. 1.7-180 Hz, 4.8 amp rms. Enclosure type: NEMA 1. Overall dimensions: 5-1/4 in. L x 6-1/2 in. W x 8 in. H.(ACN2a).

Product Details
  • Stock No: MBNC013.a
  • Manufacturer: Cutler-Hammer
  • Model: AF93AG
  • Serial Number: 80709018
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cutler-Hammer AF93AG Series Adjustable Frequency Drive - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed