Unused Cutler-Hammer Current Sensor

Unused Cutler-Hammer Current Sensor

Unused Cutler-Hammer Current Sensor. Model: C311CT2SER.A1. 3.35 in. diameter window. 500:1 ratio. Overall dimensions: 5 in. L x 1-1/4 in. W x 5-1/2 in. H.(ACN9).

Product Details
  • Stock No: MBNC019-03
  • Manufacturer: Cutler-Hammer
  • Model: C311CT2SER.A1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 1.25
  • Height (Inches): 5.5
  • ACN: 9
Additional Product Details
Unused Cutler-Hammer Current Sensor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed