Unused Cutler-Hammer Dynamic Brake Module - 5 HP

Unused Cutler-Hammer Dynamic Brake Module - 5 HP

Unused Cutler-Hammer Dynamic Brake Module. Model: M0124-0622. Minimum brake resistance: 100 OHM. 200-240V, 50/60Hz, max amps: 10, max HP: 5. Ambient temperature range: -10 to 40 C. Overall dimensions: 7-1/4 in. L x 6 in. W x 8-1/2 in. H.(ACN3).

Product Details
  • Stock No: MBNC015.a
  • Manufacturer: Cutler-Hammer
  • Model: M0124-0622
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 5
  • Motor Amps: 10
Dimensions:
  • Length (Inches): 7.25
  • Width (Inches): 6
  • Height (Inches): 8.5
  • ACN: 3
Additional Product Details
Unused Cutler-Hammer Dynamic Brake Module - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed