Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 15CT/20VT HP

Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 15CT/20VT HP

Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive. Model: SV9000. Serial No: 10079773. Type: SV9015AP-5M0A00. Input: V1: 3~440-500V 50/60Hz. I1: 21/27A. Output: 3~0-Vin 0-500Hz. I2: 21/27A. HP: 15CT/20VT. Overall dimensions: 6-1/4 in. L x 9 in. W x 18 in. H.(ACN15).

Product Details
  • Stock No: MBNC007.1a
  • Manufacturer: Cutler-Hammer
  • Model: SV9015AP
  • Serial Number: 10079773
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 15CT/20VT HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed