Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP

Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP

(3) Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive. Model: SV9F50AD. Serial No: 12753996. Cat. No. SV9F50ADC5M0A00C1. Style: 732AC17310A0008. HP: 5. Input: 440-500V, 50/60 Hz, 3 phase. Output: 440-500V, 1-500 Hz, 3 phase. Maximum ambient temperature: 40°C. Enclosure: oversized, NEMA 12. Overall dimensions: 20 in L x 14 in. W x 25-1/2 in. H.(ACN20).

Product Details
  • Stock No: MBNC008.6
  • Manufacturer: Cutler-Hammer
  • Model: SV9F50AD
  • Serial Number: 12753996
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed