Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP

Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP

Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive. Model: SV9F40AC. S/N: 2249299. Type: 5M0B00. Input V1: 3~440-500V 50/60 Hz. I1: 6.0/8.0A. Output V2: 3~0-Vin 0-500 Hz. I2: 6.0/8.0A, HP: - -/5VT. Overall dimensions: 4-3/4 in. L x 5-3/4 in. W x 13-1/2 in. H.(ACN7a).

Product Details
  • Stock No: MBNC009
  • Manufacturer: Cutler-Hammer
  • Model: SV9F40AC
  • Serial Number: 2249299
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed