Unused DCA Electric Stainless Steel Donut Fryers

Unused DCA Electric Stainless Steel Donut Fryers

Unused DCA Electric Stainless Steel Donut Fryer. Model: RFR124. S/N: 270. Unit requirements: 12.3 kW, 240 V, 50/60 Hz. 3 phase. Features: safety cutoff switch, temperature controlled (temperature range 200-400°F). Frying area: 26 in. L x 25 in. W x 3 in. H with removable SS drain tray, adjustable legs. Lifting heating elements opens up oil pan for easy cleaning. Overall dimensions: 36 in. L x 27-1/2 in. W x 39 in. H. (ACN28). (BG) Cont-17.

Product Details
  • Stock No: HDPH185B.4
  • Manufacturer: DCA
  • Model: RFR124
  • Serial Number: 270
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused DCA Electric Stainless Steel Donut Fryers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed