Unused Frick RWF II 270 Rotary Screw Compressor Package - 643 HP

Unused Frick RWF II 270 Rotary Screw Compressor Package - 643 HP

Unused 2010 Frick RWF II 270 Rotary Screw Compressor Package. Model: RWF II 270. Using ammonia R-717 it is capable of producing 598 tons at 639 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling and 10ºF suction superheat, or originally set up to provide 47.4 tons when absorbing 127.7 bhp with R-717 at 100% load. This rating is based upon -75.0°F SST and +5.0°F SIT with 10.0°F of non-useful suction superheat and 0.0 °F of subcooling in the condenser. This capacity rating is based upon 0.0 psi pressure drop in the suction line, disc, suction valve assembly, and discharge valve. Frick Rotary Screw Compressor, model SGC2321, Vi ratio: 2.2 - 5.0. Nominal CFM displacement: 1,589. Ram Industries motor: 643 hp, 3575 rpm, 480 volt, 60 Hz, 3 phase. Units feature Quantum XL control panel, Ram Industries electronic soft starters and liquid injection oil cooling. Approximate weight: 14,700 lbs. Overall dimensions: 16 ft. 8 in. L x 8 ft. 6 in. W x 9 ft. 8 in. H.(ACN1553)
Product Details
  • Stock No: HGPM050.200
  • Manufacturer: Frick
  • Model: RWF-II-270
  • Serial Number: 10241B19447089
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Unused Frick RWF II 270 Rotary Screw Compressor Package - 643 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed