Unused Frick TDSH193S Screw Compressor

Unused Frick TDSH193S Screw Compressor

Unused Frick Screw Compressor, model TDSH193S1764CZ, refrigerant NH3/R22, Volume ratio 2.2-5.0, max speed 4500 RPM, max design pressure: 362 PSIG.

Product Details
  • Stock No: SDCE01
  • Manufacturer: Frick
  • Model: TDSH193S
  • Serial Number: TDSH193S1764CZ
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Unused Frick TDSH193S Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed