Unused General Battery 36 Volt Battery Charger

Unused General Battery 36 Volt Battery Charger

Unused General Battery 36 Volt Battery Charger. Model: MX3-18-775. Battery type: L-A. Amp hours: 775. (18) cells. Input AC volts: 208/240/480. Input AC amps: 23/2/10. Output DC volts: 36. Output amps max: 155, 60 Hz. 3 phase. Approximate shipping weight: 300 lbs. Overall dimensions: 2 ft. 3 in. L x 2 ft. 1 in. W x 2 ft. H.(ACN20).(H17).

Product Details
  • Stock No: HDDG397.5
  • Manufacturer: General Battery
  • Model: MX3-18-775
  • Serial Number: BA7516
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 25
  • Height (Inches): 24
  • Weight (LBS): 300
  • ACN: 20
Additional Product Details
Unused General Battery 36 Volt Battery Charger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed