Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8

Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8

Unused Goulds Pumps / ITT Stainless Steel Centrifugal Pump. Model: 3196. Size: 1x1.5-8. Serial: Q776F019. Std. Dim.: AA. Flow: 40 GPM. RPM: 3600. MDWP: 275 PSI. Head: 185 ft. Material: 316SS. Impeller diameter: 6.375 inches. Baldor-Reliance Super-E Severe Duty XEX Motor: 7.5 HP, 230/460V, 17.2/8.6 amps, 3510 RPM, 60 Hz, 3-phase, 213T Frame, TEFC. Unit has never been run.
Product Details
  • Stock No: CFDM01
  • Manufacturer: ITT Goulds
  • Model: 3196
  • Serial Number: Q776F019
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed