Unused Loren Cook 330SQN-B Centrifugal Fan

Unused Loren Cook 330SQN-B Centrifugal Fan

Unused 330SQN-B Centrifugal Fan. Model: 330 SQN 330SQN-B, Serial: 011SH52851- 00/0000703. Electrical Information: Input Voltage: 460, Input Ph:3, Hz: 60. Fan Information: Design CFM: 15000, Design: 1.75, Design RPM: 891, Max Rpm 962, MFG Date: April 2018.
Product Details
  • Stock No: SIMM01
  • Manufacturer: Loren Cook
  • Model: 330 SQN 330SQN-B
  • Serial Number: 011SH52851-00/ 0000703
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,770
  • Motor Voltage: 208-230/460
  • Motor Amps: 27.3-24.8/12.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213/5T
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 55
  • Height (Inches): 66
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2018
  • Spec Sheet Available: No
Unused Loren Cook 330SQN-B Centrifugal Fan

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed