Unused Loren Cook 330SQN-B Centrifugal Fan

Unused Loren Cook 330SQN-B Centrifugal Fan

Tag: 330 SQNB SIMM, Model: 330 SQN 330SQN-B, Serial: 011SH5253832- 00/0000702. Electrical Information: Input Voltage: 460, Input Ph:3, Hz: 60, Motor Information: HP: 10, RPM: 1725, Fan Information: Design CFM: 15000, Design: 1.75, Design RPM: 891, Max Rpm 962, MFG Date: April 2018,
Product Details
  • Stock No: SIMM04
  • Manufacturer: Loren Cook
  • Model: 333 SQN 330SQN-B
  • Serial Number: 011SH53832- 00/0000702.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 56
  • Height (Inches): 52
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2018
  • Spec Sheet Available: No
Unused Loren Cook 330SQN-B Centrifugal Fan

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed