- Product Details
Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 200 CFM
Unused Loren Cook SQN-B Square Inline Fan / Blower with 1/6 HP motor. Size: 60. Duct size: 12 in. square. Serial No: 325SD20637-01-0003303. Fan is centrifugal style with duct-mounted housing and belt-driven. Galvanized steel and aluminum construction. 200 CFM. 1915 RPM. Max motor Frame size: 143T. Unit is designed to be heat, oil, and corrosion resistant. Motor specs: 1/6 HP, 115V, 3.6 Amps, 1-phase, 60 Hz, 1725 RPM, ODP. Approximate shipping weight: 80 lbs. Overall Dimensions: 22 in. x 14.75 in. x 27.5 in. H. (ACN16)
Product Details
- Stock No: GAMP052.2
- Manufacturer: Loren Cook
- Model: 60 SQN 60 SQN-B
- Serial Number: 325SD20637-01-0003303
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.16
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Amps: 3.6
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 143T
Dimensions:
- Length (Inches): 22
- Width (Inches): 14.75
- Height (Inches): 27.5
- Weight (LBS): 80
- ACN: 16
Additional Product Details
- Year of Manufacture: 2010
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















