Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 800 CFM

Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 800 CFM

Unused Loren Cook SQN-B Square Inline Fan / Blower with 1/6 HP motor. Size: 100. Duct size: 12 in. square. Serial No: 325SD20637-01-0004901. Fan is centrifugal style with duct-mounted housing and belt-driven. Galvanized steel and aluminum construction. 800 CFM. 1661 RPM. Max motor Frame size: 143T. Motor specs: 1/6 HP, 115V, 3.6 Amps, 1-phase, 60 Hz, 1725 RPM, ODP. Unit is designed to be heat, oil, and corrosion resistant. Approximate shipping weight: 80 lbs. Overall Dimensions: 22 in. x 14.75 in. x 27.5 in. H. (ACN16)
Product Details
  • Stock No: GAMP053.2
  • Manufacturer: Loren Cook
  • Model: 100 SQN 100 SQN-B
  • Serial Number: 325SD20637-01-0004901
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 3.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 143T
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 14.75
  • Height (Inches): 27.5
  • Weight (LBS): 80
  • ACN: 16
Additional Product Details
Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 800 CFM
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed