Unused Morfab Horizontal Ammonia Thermosyphon Vessel

Unused Morfab Horizontal Ammonia Thermosyphon Vessel

Unused Morfab Horizontal Ammonia Thermosyphon Vessel. Cerified by Morfab Company, Inc. Nat'l Bd. no.: 15341. Serial: 16341. Year: 2016. MAWP: 250 PSI at 300F. MDMT: -17F at 250 PSI, -50F at 87.5 PSI. Ports (left to right, inches): Top 2, 3, 2.5, 3, 0.75, Bottom 0.75, 3, 2, 5, 1. Diameter: 16 in. Sidewall length: 74 in. Approximate volume: 65 gallons.

Product Details
  • Stock No: OBSF011
  • Manufacturer: Morfab Company
  • Serial Number: 16341
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 74
  • Tank Estimated Capacity (Gallons): 65
  • Tank National Board Number: 15341
  • Tank MAWP (PSI at temp): 250 PSI at 300F
  • Tank Inlets & Outlets Description: Ports (left to right, inches): Top 2, 3, 2.5, 3, 0.75, Bottom 0.75, 3, 2, 5, 1.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2016
Unused Morfab Horizontal Ammonia Thermosyphon Vessel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed