Unused Ram Industries 460V Electric Motor - 235 HP

Unused Ram Industries 460V Electric Motor - 235 HP

Unused Ram Industries Electric Motor. Efficient Smart Series. NEMA Premium. Specs: 235 HP, 3565 RPM, 460V, 262 FLA, 60 Hz, 3-phase, 445TDZ Frame, enclosure LNODP-WPI. Made in Brazil. Motor was installed on a new ammonia refrigeration compressor but never run. Motor overall dimensions: 51 L x 38 W x 37 H (inches). Includes motor starter made by Ram Industries: RI1 FDP265A. AC3: 265A. AC1: 350A. Part Ram Industries-DBSC3-JR. Serial: ATR-019. Max HP: 208V / 119 HP, 230V / 131 HP, 460V / 269 HP, 575V / 335HP. Max FLA: 325. Max LRA: 2350. DBS. Ram Industries Leesport, PA. Starter overall dimensions: 18 L x 11 W x 13.5 H (inches).
Product Details
  • Stock No: HGPM043B
  • Manufacturer: Ram Industries
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Ram Industries 460V Electric Motor - 235 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed