Unused Reliance Electric 4160V Liberator Motor - 450 HP

Unused Reliance Electric 4160V Liberator Motor - 450 HP

Unused Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 60 Hz, 3-phase, G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure. Motor weight: 4,040 lbs. Quantity available: 1.
Product Details
  • Stock No: NTSD01C-01
  • Manufacturer: Reliance
  • Model: Liberator
  • Serial Number: OOVAQ7438440002A3JK
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 450
  • Motor RPM: 3576
  • Motor Voltage: 4160
  • Motor Amps: 55.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: G5010S
Dimensions:
  • Weight (LBS): 4040
Additional Product Details
Unused Reliance Electric 4160V Liberator Motor - 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed